Vogt Valves
2 in. Forged Steel Conventional Port Socket Weld Gate Valve
Part #VSW2801K | Item #105934 | Manufacturer Part #AAD88VV001002
$
188.14
EACH
(Pricing is for 2 in)
Valve Size
Product Details
Specifications
ASME Specifications: ASME B16.34
End Connection 1: Socket Weld
End Connection 2: Socket Weld
End Connections: Socket Weld
Material: Forged Steel
Maximum Pressure: 1975 psi
Maximum Temperature: 100
Pressure Class: 800#
Valve Bonnet Type: Welded
Valve Port Opening: Conventional Port
Valve Size: 2 in
Valve Type: Gate Valve