Vogt Valves
3/4 in. Forged Steel Conventional Port Flanged Gate Valve
Part #V353F | Item #204296 | Manufacturer Part #AAB14VV001001
Valve Size
Product Details
- Round bolted bonnet
- Spiral wound gasket
- Outside screw and yoke
- Bolted gland
- Solid wedge
- Hard faced seats
Specifications
API Specifications: API 602
ASME Specifications: ASME B16.34
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: No
Material: Forged Steel
Maximum Pressure: 285 psi
Maximum Temperature: 100
NSF Certified: No
Pressure Class: 150#
UL Listed: No
Valve Body Style: OS&Y
Valve Bonnet Type: Bolted
Valve Disc Material: Solid Wedge
Valve Port Opening: Conventional Port
Valve Size: 3/4 in
Valve Type: Gate Valve