Vogt Valves
3/4 in. Forged Steel Conventional Port FNPT Gate Valve
Part #V2801F | Item #168453 | Manufacturer Part #AAD84VV001002
$
63.18
EACH
(Pricing is for 3/4 in)
Valve Size
Product Details
- Bolted gland
- Solid wedge
- Hard faced seats
Specifications
API Specifications: API 602
ASME Specifications: ASME B16.34
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT
Material: Forged Steel
Maximum Pressure: 1975 psi
Maximum Temperature: 100
Pressure Class: 800#
Valve Bonnet Type: Welded
Valve Port Opening: Conventional Port
Valve Size: 3/4 in
Valve Type: Gate Valve