3/4 in. Forged Steel Conventional Port Socket Weld Gate Valve

Part #VSW2801F  |  Item #105930  |  Manufacturer Part #AAD84VV001001

$ 63.18 EACH
(Pricing is for 3/4 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ASME Specifications: ASME B16.34

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Material: Forged Steel

Maximum Pressure: 1975 psi

Maximum Temperature: 100

Pressure Class: 800#

Valve Bonnet Type: Welded

Valve Port Opening: Conventional Port

Valve Size: 3/4 in

Valve Type: Gate Valve