3/4 in. Stainless Steel Conventional Port FNPT Gate Valve

Part #V12401F  |  Item #389115  |  Manufacturer Part #AAB84VV001013

$ 337.67 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Round bolted bonnet
  • Spiral wound gasket
  • Open stem and yoke
  • Bolted gland
  • Solid wedge
  • Hard faced seats
  • Belt-drive blower with optional drive to accommodate design conditions as high as 2.0 inches [.37 kPa] of external static pressure at nominal airflow service features
  • Hinged access panels for convenience
  • Large control panel with numbered and color coded wiring for easy troubleshooting
  • Front access, slide-out blower assembly for easy maintenance

Specifications

API Specifications: API 602

ASME Specifications: ASME B16.34

ASTM Specifications: [ASTM F-316, ASTM F-316L]

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Material: Stainless Steel

Maximum Pressure: 1920 psi

Maximum Temperature: 100

NSF Certified: No

Pressure Class: 800#

UL Listed: No

Valve Body Style: OS&Y

Valve Bonnet Type: Bolted

Valve Operator: Wheel Handle

Valve Port Opening: Conventional Port

Valve Seat Material: Stainless Steel

Valve Size: 3/4 in

Valve Stem: Rising

Valve Type: Gate Valve