3/4 in. Stainless Steel Conventional Port Socket Weld Gate Valve

Part #VSW12401F  |  Item #389143  |  Manufacturer Part #AAB84VV001014

$ 337.67 EACH

Valve Size:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Round bolted bonnet
  • Spiral wound gasket
  • Open stem and yoke
  • Bolted gland
  • Solid wedge
  • Hard faced seats

Specifications

API Specifications: API 602

ASME Specifications: ASME B16.34

ASTM Specifications: [ASTM F-316, ASTM F-316L]

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Material: Stainless Steel

Pressure Class: 800#

Valve Body Style: 1 piece

Valve Bonnet Type: Bolted

Valve Operator: Wheel Handle

Valve Port Opening: Conventional Port

Valve Seat Material: Stainless Steel

Valve Size: 3/4 in

Valve Stem: Rising

Valve Type: Gate Valve