3/4 in. Stainless Steel Conventional Port Threaded Gate Valve

Part #V2831F  |  Item #388531  |  Manufacturer Part #AAD84VV002002

Valve Size:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Stainless Steel

Pressure Class: 800#

Valve Port Opening: Conventional Port

Valve Size: 3/4 in

Valve Type: Gate Valve