Vogt Valves 573 Series Forged Steel Flanged Bolted Bonnet Piston Check Valve

V573

Manufacturer Part #: 573

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.34
Collection
573 Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Forged Steel
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Bonnet Type
Bolted
Valve Port Opening
Conventional Port
Valve Seat Material
Integral HF
Valve Size
1 in
Valve Type
Check Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday