0 items

Vogt Valves 800# Forged Steel Socket Weld Bolted Bonnet Piston Check Valve

VSW701

Valve Size

Starting at $106.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hard faced seat
  • Horizontal or vertical upward flow
  • Round bolted bonnet
  • Spiral wound gasket
  • Swing Check

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Material
Forged Steel
Maximum Pressure
800 psi
Maximum Temperature
100
Pressure Class
800#
Schedule Class
800#
Valve Body Style
1 piece
Valve Bonnet Type
Bolted
Valve Port Opening
Conventional Port
Valve Seat Material
Integral Hard Face
Valve Size
1 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday