1-1/4in. 800# Thrd A105 T8 Piston Check Valve Reduced Port Bolted Cover Forged Steel, API 602
Flowserve® 1-1/4in. 800# Thrd A105 T8 Piston Check Valve Reduced Port Bolted Cover Forged Steel, API 602
Frequently Purchased Together
Product Details
- ASME rated and CSA listed
- Temperature and pressure relief valve to protect the heater from excessive pressure and temperature
- Unique thermostat with special thermo-bonded coating
- CSA listed
- Features a unique thermostat with special thermo-bonded coating
- ASME rated
- Temperature relief 210° F (99° C)
Specifications
- API:
- API 602
- ASME:
- ASME B16.34
- Coating:
- Hardfaced
- Collection:
- Flowserve®
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Installation Type:
- Horizontal Mount
- Length:
- 6-1/4 in
- Material:
- Forged Steel, Stainless Steel
- Material Type:
- CR 13
- Pressure Class:
- 800#
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1-1/4 in
- Valve Type:
- Piston Check Valve
- Weight:
- 17.3 lb