Vogt Valves Flowserve® 1 Forged Steel 800# Socket Weld Union Bonnet BALL Check Valve

VSW54853

Manufacturer Part #: SW54853

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Flowserve®
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Material
Forged Steel
Pressure Class
800#
Valve Seat Material
Integral HF
Valve Size
1 in
Valve Type
Check Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday