1in. 300# RF FLG A105 T9 Gate Valve Reduced Port Bolted Bonnet Forged Steel, API 602
363 1in. 300# RF FLG A105 T9 Gate Valve Reduced Port Bolted Bonnet Forged Steel, API 602
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Spiral wound gasket
- Outside screw & yoke
- Round bolted bonnet
- API 602
- Hard faced seats
- Conventional port
- Solid wedge
- Bolted gland
- ASME B16.34
Specifications
- API:
- API 602
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-105
- Coating:
- Hardfaced
- Collection:
- 363
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 4-3/4 in
- Length:
- 6-1/2 in
- Material:
- Forged Steel, Stainless Steel
- Material Type:
- A105, CR 13
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure Class:
- 300#, 740#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Reduced Port
- Valve Seat Material:
- Cr-13
- Valve Size:
- 1 in
- Valve Stem:
- Rising OS&Y
- Valve Type:
- Gate Valve
- Weight:
- 15.5 lb