1 in. Forged Steel Conventional Port Threaded Gate Valve

You last purchased this on
 
Vogt Valves

Series 12161 1 in. Forged Steel Conventional Port Threaded Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Vogt Valves

Series 12161 1 in. Forged Steel Conventional Port Threaded Gate Valve

  • Fast #
  • Part #V12161G
  • Item #389035
  • Manufacturer Part #VG00000200798
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Spiral wound gasket
  • Open stem and yoke
  • Round bolted bonnet
  • Hinged access panels for convenience
  • Hard faced seats
  • Belt-drive blower with optional drive to accommodate design conditions as high as 2.0 inches [.37 kPa] of external static pressure at nominal airflow service features
  • Solid wedge
  • Bolted gland
  • Front access, slide-out blower assembly for easy maintenance
  • Large control panel with numbered and color coded wiring for easy troubleshooting
  • Requires Certification

Specifications

API:
API 602
ASME:
ASME B16.34
ASTM:
ASTM A-105
Coating:
Hardfaced
Collection:
Series 12161
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Handle Length (in):
4-3/4 in
Length:
4 in
Material:
Forged Steel, Stainless Steel
Material Type:
A105, CR 13
Maximum Temperature:
100
NSF Certified:
No
Pressure Class:
800#, 1975#
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Body Style:
1 piece
Valve Bonnet Type:
Bolted
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Cr-13
Valve Size:
1 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
7.9 lb