Vogt Valves

Flowserve® 1 in. Forged Steel Full Port Socket Weld Gate Valve

Part #VSW66703G  |  Manufacturer Part #VG00000201580

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Round bolted bonnet
  • Spiral wound gasket
  • Open stem and yoke
  • Bolted gland
  • Solid wedge
  • Hard faced seats

Specifications

API Specifications: API 602

ASME Specifications: ASME B16.34

ASTM Specifications: ASTM A-105

Collection: Flowserve®

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Material: Forged Steel

Valve Body Style: 1 piece

Valve Operator: Wheel Handle

Valve Port Opening: Full Port

Valve Seat Material: 13% Cr HF

Valve Size: 1 in

Valve Stem: Rising

Valve Type: Gate Valve