1in. 800# Thrd A105 T8 Piston Check Valve Reduced Port Bolted Cover Forged Steel, API 602

You last purchased this on
 
Vogt Valves

701 Series 1in. 800# Thrd A105 T8 Piston Check Valve Reduced Port Bolted Cover Forged Steel, API 602

This product requires certification to purchase.
Brand image
You last purchased this on
 
Vogt Valves

701 Series 1in. 800# Thrd A105 T8 Piston Check Valve Reduced Port Bolted Cover Forged Steel, API 602

  • Fast #
  • Part #V701G
  • Item #82914
  • Manufacturer Part #GPB85VV001002
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Spiral wound gasket
  • Horizontal type
  • Round bolted bonnet
  • Integral hard faced seat
  • Requires Certification

Specifications

API:
API 602
ASME:
ASME B16.34
ASTM:
ASTM A-105
Collection:
701 Series
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
4-31/50 in
NSF Certified:
No
Pressure - High:
1975
Pressure Class:
800#
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Bonnet Type:
Bolted
Valve Disc Material:
CR 13
Valve Port Opening:
Standard Port
Valve Seat Material:
Integral HF
Valve Size:
1 in
Valve Type:
Piston Check Valve
Weight:
6.5 lb