2in. 800# Thrd A105 T8 Piston Check Valve Reduced Port Bolted Cover Forged Steel, API 602
Flowserve® 2in. 800# Thrd A105 T8 Piston Check Valve Reduced Port Bolted Cover Forged Steel, API 602
Frequently Purchased Together
Product Details
- Full port
- Minimal pressure drop
- Compatible with ANSI 250# & 300# flanges
- Integral bronze seat
- FDA food grade epoxy powder coat finish
- Bolted bonnet
- Flanged connection
Specifications
- API:
- API 602
- ASME:
- ASME B16.34
- Coating:
- Hardfaced
- Collection:
- Flowserve®
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Installation Type:
- Horizontal Mount
- Length:
- 7-3/4 in
- Material:
- Forged Steel, Stainless Steel
- Material Type:
- CR 13
- Maximum Temperature:
- 100
- Pressure Class:
- 800#
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Port Opening:
- Standard Port
- Valve Size:
- 2 in
- Valve Type:
- Piston Check Valve
- Weight:
- 25.1 lb