3/4 in. Forged Steel Conventional Port FNPT x Female Socket Weld Gate Valve
3/4 in. Forged Steel Conventional Port FNPT x Female Socket Weld Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spiral wound gasket
- Open stem and yoke
- Round bolted bonnet
- Hard faced seats
- Solid wedge
- Bolted gland
Specifications
- API:
- API 602
- ASME:
- ASME B16.34
- Coating:
- Hardfaced
- End Connection 1:
- FNPT
- End Connection 2:
- Female Socket Weld
- End Connections:
- FNPT x Female Socket Weld
- Material:
- Forged Steel
- Maximum Temperature:
- 100
- Pressure - Maximum:
- 3705 psi
- Pressure Class:
- 1500#
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 3/4 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve