Vogt Valves
Flowserve® 3/4 in. Forged Steel Threaded Check Valve
Part #V701F | Item #82913 | Manufacturer Part #GPB84VV001002
$
82.84
EACH
(Pricing is for 3/4 in)
Valve Size
Product Details
- Spiral wound gasket
- Round bolted bonnet
- Horizontal or vertical upward flow
- Swing Check
- Hard faced seat
Specifications
Collection: Flowserve®
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Material: Forged Steel
Maximum Temperature: 100
Pressure Class: 800#
Valve Body Style: 1 piece
Valve Bonnet Type: Bolted
Valve Port Opening: Conventional Port
Valve Seat Material: Hard Face
Valve Size: 3/4 in
Valve Type: Check Valve