Vogt Valves 1-1/2 in. Forged Steel Conventional Port FNPT Gate Valve

V12111

Manufacturer Part #: VG00000200546

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Spiral wound gasket
  • Round bolted bonnet
  • Bolted gland
  • Hard faced seats
  • Solid wedge

SPECIFICATIONS

ASTM Specifications
ASTM A-105
End Connection 2
FNPT
End Connections
FNPT
Maximum Pressure
1975 psi
Maximum Temperature
100
Valve Operator
Wheel Handle
Valve Port Opening
Conventional Port
Valve Seat Material
13% Cr HF
Valve Stem
Rising
Valve Type
Gate Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday