0 items

Vogt Valves Forged Steel FNPT Swing Check Valve

VS74

Valve Size

Starting at $212.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Horizontal or vertical upward flow
  • No bonnet
  • Welded seat insert with integral stainless seat deposit

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Material
Forged Steel
Maximum Pressure
800 psi
Maximum Temperature
100
Schedule Class
800
Valve Body Style
1 piece
Valve Port Opening
Conventional Port
Valve Seat Material
Hard Face
Valve Size
1/2 in
Valve Type
Check Valves

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday