0 items

Vogt Valves Flowserve® Forged Steel Conventional Port Socket Weld Gate Valve

VSW12111FHF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

API Specifications
API 602
ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-105
Collection
Flowserve®
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
Length
3-19/50 in
Material
Forged Steel
Maximum Pressure
1975 psi
Maximum Temperature
100
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Body Style
Socket Weld
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Port Opening
Conventional Port
Valve Seat Material
Solid Wedge
Valve Size
1/2 in
Valve Stem
Outside
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday