Vogt Valves Forged Steel Socket Weld Rising Valve Stem Globe Valve

VSW2821

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bolted gland
  • Hard faced seats
  • Open stem and yoke
  • Round bolted bonnet
  • Solid wedge
  • Spiral wound gasket

SPECIFICATIONS

ANSI Specifications
ANSI B16.34
ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-105
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Material
Forged Steel
Pressure Class
800#
Valve Body Style
1 piece
Valve Bonnet Type
Welded
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
13% Cr HF
Valve Size
3/4 in
Valve Stem
Rising Valve Stem
Valve Type
Globe Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday