0 items

Vogt Valves Forged Steel Socket Weld x FPT Gate Valve

VTSW12111

Valve Size

Starting at $62.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bolted gland
  • Hard faced seats
  • Outside screw and yoke
  • Round bolted bonnet
  • Solid wedge
  • Spiral wound gasket

SPECIFICATIONS

API Specifications
API 602
ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-105
End Connection 1
Socket Weld
End Connection 2
FPT
Material
Carbon Steel
Maximum Pressure
1975 psi
Maximum Temperature
100
Pressure Class
800#
Valve Body Style
1 piece
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Port Opening
Conventional Port
Valve Seat Material
13% Cr HF
Valve Size
1 in
Valve Stem
Rising Valve Stem
Valve Type
Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday