Vogt Valves S701 Series Forged Steel Threaded Check Valve

VS701

Manufacturer Part #: S701

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.34
Collection
S701 Series
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
Installation Type
Horizontal Mount, Vertical Mount
Material
Forged Steel
Maximum Pressure
1975 psi
Maximum Temperature
100
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Bonnet Type
Bolted
Valve Port Opening
Conventional Port
Valve Seat Material
Hardfaced
Valve Size
1/2 in
Valve Type
Check Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday