2 in. Socket Weld Forged Steel Swing Check Valve
S74 Series 2 in. Socket Weld Forged Steel Swing Check Valve
Frequently Purchased Together
Product Details
- Swing type check
- Weld seat insert with integral stainless seat deposit
- Horizontal or vertical upward flow
Specifications
- API:
- API 602
- ASME:
- ASME B16.34
- Coating:
- Hardfaced
- Collection:
- S74 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Length:
- 6-31/50 in
- NSF Certified:
- No
- Pressure - High:
- 1975
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- Swing
- Valve Disc Material:
- CR 13
- Valve Port Opening:
- Standard Port
- Valve Size:
- 2 in
- Valve Type:
- Check Valve
- Weight:
- 23.9 lb