Vogt Valves
S74 Series 3/4 in. Forged Steel Socket Weld Check Valve
Part #VSWS74F | Item #381920 | Manufacturer Part #VG00000202723
$
187.44
EACH
(Pricing is for 3/4 in)
Valve Size
Product Details
- Horizontal or vertical upward flow
- Swing type check
- Weld seat insert with integral stainless seat deposit
Specifications
Collection: S74 Series
End Connection 1: Socket Weld
End Connection 2: Socket Weld
End Connections: Socket Weld
Material: Forged Steel
Maximum Temperature: 100
Pressure Class: 800#
Valve Body Style: Swing
Valve Port Opening: Conventional Port
Valve Seat Material: Hardfaced
Valve Size: 3/4 in
Valve Type: Check Valve