1/2 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve
SW12141 Series 1/2 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve
Frequently Purchased Together
Product Details
- Spiral wound gasket
- Outside screw and yoke
- Round bolted bonnet
- Hard faced disc
- Integral hard faced seat
- Multi-Ply bellows
- Bolted gland
Specifications
- ANSI:
- ANSI B16.34
- API:
- API 602
- ASME:
- ASME B16.34, ASME Class 800
- ASTM:
- ASTM A-105
- Collection:
- SW12141 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Length (in):
- 4 in
- Length:
- 3-3/4 in
- Material:
- Forged Steel
- Material Type:
- A105, CR 13
- Pressure - High:
- 1975
- Pressure Class:
- 1975#, 800#
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- 13% Cr HF
- Valve Size:
- 1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Globe Valve