SW12141 Series 3/4 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve

Part #VSW12141F  |  Item #82952  |  Manufacturer Part #CAB84VV001001

$ 105.30 EACH
(Pricing is for 3/4 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Spiral wound gasket
  • Outside screw and yoke
  • Bolted gland
  • Loose disc
  • Integral seat

Specifications

ANSI Specifications: ANSI B16.34

API Specifications: API 602

ASME Specifications: ASME B16.34

ASTM Specifications: ASTM A-105

Collection: SW12141 Series

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Length: 4 in

Material: Forged Steel

Maximum Pressure: 1975 psi

Maximum Temperature: 100

Pressure Class: 800#

Valve Body Material: Forged Steel

Valve Body Style: 1 piece

Valve Bonnet Type: Bolted

Valve Operator: Wheel Handle

Valve Port Opening: Conventional Port

Valve Seat Material: 13% Cr HF

Valve Size: 3/4 in

Valve Stem: Rising

Valve Type: Globe Valve