Vogt Valves SW12141 Series Forged Steel Socket Weld Rising Valve Stem Globe Valve

VSW12141

Valve Size

Starting at $112.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bolted gland
  • Hard faced disc
  • Integral hard faced seat
  • Multi-Ply bellows
  • Outside screw and yoke
  • Round bolted bonnet
  • Spiral wound gasket

SPECIFICATIONS

ANSI Specifications
ANSI B16.34
ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-105
Collection
SW12141 Series
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Material
Forged Steel
Pressure Class
800#
Valve Body Style
1 piece
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Port Opening
Conventional Port
Valve Seat Material
13% Cr HF
Valve Size
1/2 in
Valve Stem
Rising Valve Stem
Valve Type
Globe Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday