0 items

Vogt Valves Threaded Forged Steel Bonnet Globe Valve

V12141MB6

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.34
ASME Specifications
ASME B16.34
End Connection 1
Threaded
Material
Forged Steel
Pressure Class
800#
Valve Size
1/2 in
Valve Type
Globe Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday