23 x 18 in. Oval Pedestal Bathroom Sink in White

You last purchased this on
 
Vortens

Senna 23 x 18 in. Oval Pedestal Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Vortens

Senna 23 x 18 in. Oval Pedestal Bathroom Sink in White

  • Fast #
  • Part #V353902K
  • Item #2250088
  • Manufacturer Part #3539-02
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pedestal leg sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
3510-V Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Senna
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Faucet Center Size:
4 in
GSA Approved:
No
Height:
33 in
IAPMO Listed -:
Yes
Length:
23 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Sink Depth:
6 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Vessel Only:
Yes
Width:
18 in