24 in. Towel Bar in Brushed Gold
Voss™ 24 in. Towel Bar in Brushed Gold
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-11/100 in
- Base Plate Width:
- 2-11/100 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Voss™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 2-23/25 in
- Escutcheon Height:
- 2-11/100 in
- Escutcheon Width:
- 2-11/100 in
- GSA Approved:
- No
- Height:
- 2-11/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Origin:
- Global
- Overall Width:
- 26-11/100 in
- Product Type:
- Hardware
- Projection:
- 2-23/25 in
- Style:
- Modern
- Weight:
- 1.4 lb
- cUPC Certified:
- No