VSL 400 Series 58-3/8 in. 1200 cfm 3-Speed Liner Range Hood

Part #TVSL46012RC  |  Item #7545457  |  Manufacturer Part #VSL46012RC

Width:

58-3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 1200

Collection: VSL 400 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Electronic Touch

Depth: 18 in

Duct Shape: Round

Duct Size: 10 in

Energy Star Compliant: No

Fan Speeds: 3

Filter Type: Baffle

GSA Approved: No

Height: 16 in

Material: Stainless Steel

Sones: 8.5

Type: Liner Range Hood

UL Listed: Yes

Width: 58-3/8 in