1-1/2 in. Mesh Screen

Part #VNT60SC60  |  Item #2110697  |  Manufacturer Part #NT60SC-60

Call for Pricing EACH

Fitting Sizes:

1-1/2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Diameter: 1-5/8 in

Filtering Material: No

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Length: 8-1/8 in

NSF Certified: No