1-1/2 in. Screen Filter with Purge Valve
1-1/2 in. Screen Filter with Purge Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Filtering Material:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 50 gpm
- Pressure - Maximum:
- 150 psi