Vu-Flow Filters
1-1/2 x 1-1/2 in. Combination Screen Filter with Purge Valve
Part #VCF15060P | Item #1812770 | Manufacturer Part #CF 150-60P
Call for Pricing
EACH
Fitting Sizes:
1-1/2 in x 1-1/2 inProduct Details
Documents
Specifications
End Connection 1: Inlet
End Connection 2: Outlet
End Connections: Inlet x Outlet
Filtering Material: Yes
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in x 1-1/2 in
Flow Rate: 50 gpm
Length: 16-5/8 in
Maximum Pressure: 150 psi
NSF Certified: No