1-1/2 x 1-1/2 in. Sand Separator with Purge Valve

You last purchased this on
 
Vu-Flow Filters

1-1/2 x 1-1/2 in. Sand Separator with Purge Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Vu-Flow Filters

1-1/2 x 1-1/2 in. Sand Separator with Purge Valve

  • Fast #
  • Part #VNT15SO100P
  • Item #1812776
  • Manufacturer Part #NT 1.5 S0-100P
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Cartridge Type:
Sediment
Contaminant Removal:
Dirt, Rust, Sediment
Filtering Material:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Flow Rate:
50 gpm
Length:
15-3/8 in
NSF Certified:
No
Pressure - Maximum:
150 psi
Weight:
2.98 lb