1 in. Poly Screen Filter with Purge Valve
1 in. Poly Screen Filter with Purge Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Filtering Material:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 25 gpm
- Pressure - Maximum:
- 150 psi