1 in. Sand Separator Element

Part #VNT1SC100  |  Item #1812769  |  Manufacturer Part #NT 1 SC 100

Call for Pricing EACH

Fitting Sizes:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Filtering Material: No

Fitting Size 1: 1 in

Fitting Sizes: 1 in

NSF Certified: No

Product Type: Sand Separator Element