0 items

Vulcan Threaded Products 1 in. Zinc Plated All Thread Rod

GATRG

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coating: Zinc Plated
  • Threaded

SPECIFICATIONS

Length
12 ft
Material
Carbon Steel
Rod Size In
1 in
Type
All Thread

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday