Vulcan Threaded Products 12 ft. Grade-B7 All Threaded Rod

VB7ATR

Rod Size In

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Grade
B7
Length
12 ft
Material
Alloy Steel
Rod Size In
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday