Vulcan Threaded Products 3/4 in. Plain All Thread Rod Black

BATRF

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Plain black carbon steel
  • Rod sold in 6' increments only
  • Used to join together and stabilize objects and structures

SPECIFICATIONS

Color Finish
Black
Length
6 ft
Material
Carbon Steel
Rod Size In
3/4 in
Type
Threaded Rod

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday