Vulcan Threaded Products 3/8 in. Plain Black Threaded Rod

BATRC

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coating: Black
  • Threaded

SPECIFICATIONS

Color Finish
Black
Length
6 ft
Material
Carbon Steel
Thread Size
3/8 in
Type
All Thread

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday