20-87/100 in. pH Electrode Arm

You last purchased this on
 
VWR Scientific

20-87/100 in. pH Electrode Arm

This product requires certification to purchase.
You last purchased this on
 
VWR Scientific

20-87/100 in. pH Electrode Arm

  • Fast #
  • Part #V34105859
  • Item #5091025
  • Manufacturer Part #34105-859
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Electrode arm moves in almost any direction
  • Weighted base and spring counter balance provide smooth movement with superior stability
  • Adjustable electrode arm holds up to 3 probes at once and pivots a full 360°
  • Requires Certification

Documents


Specifications

CE Approved:
No
EPA Compliant:
No
Length:
20-87/100 in
NSF Certified:
No
Product Type:
pH Electrode Arm
UL Listed:
No