3/8 in. 180 Clear Vacuum Tubing 10 ft.

You last purchased this on
 
VWR Scientific

3/8 in. 180 Clear Vacuum Tubing 10 ft.

This product requires certification to purchase.
You last purchased this on
 
VWR Scientific

3/8 in. 180 Clear Vacuum Tubing 10 ft.

  • Fast #
  • Part #N80001145
  • Item #5094544
  • Manufacturer Part #8000-1145
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Thick walled tubing is designed for vacuum filtration applications
  • Autoclavable - withstands dry heat to 105° C, becomes brittle at -32° C
  • For use in vacuum filtration applications
  • Specifications are marked in red on tubing
  • Requires Certification

Specifications

Diameter - Inside 1:
3/8 in
Diameter - Inside 2:
1/4 in
EPA Compliant:
No
Length:
10 ft
Product Type:
Vacuum Tubing