9 in. 229mm Stainless Steel Flat or Spoon Long Spatula
9 in. 229mm Stainless Steel Flat or Spoon Long Spatula
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spatula end is 8 x 51 mm; spoon end is 14 x 32 mm, slightly dished
- Both ends offset for dispensing from bottles
- Transfer dry chemicals
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- Length:
- 9 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Flat or Spoon Long Spatula
- UL Listed:
- No