0 items

W.A.C. Lighting 20W 1-Light Bi-Pin Base Xenon Accent Light

WSF220

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Xenon
Color Finish
White
Color Finish Category
Whites
Diameter
3/4 in
Height
1-5/8 in
Light Bulb Base Type
Medium Bi-Pin
Number Of Lights
1
UL Listed
No
Watts
20

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday