0 items

W.A.C. Lighting 24 in. Halogen Light

WMO024

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
White
Color Finish Category
Whites
Height
24 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR20
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
150
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday