0 items

W.A.C. Lighting 50W 1-Light GU10 Base Miniature Line Voltage Track Light

WME101

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Amber/Platinum
Color Finish Category
Reds
Diameter
2-5/8 in
ETL Listed
No
Energy Star Compliant
No
Height
6 in
Installation Type
Ceiling Mount
Light Bulb Base Type
GU10
Light Bulb Shape Code
MR16
Lighting Direction
Down Lighting
Material
Die Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
50
Width
3-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday