0 items

W.A.C. Lighting LEDme® 5W LED Recessed Light

WHRLED8727

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Collection
LEDme®
Color Finish
White
Color Finish Category
Whites
Color Temperature
2700
Diameter
2-1/4 in
Energy Star Compliant
No
Height
7/8 in
Lumens
180
Material
Die Cast Aluminum, Glass, Stamped Steel
UL Listed
Yes
Volts
24V
Watts
5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday